FORMAT

FORMAT Combination spanner set, Set of 10, Chrome-vanadium steel

  • ERIKS:14572493
  • Manufacturer:4317784632584
Image 1
Combination spanner set, straight, in roll-up case

Design: DIN 3113, ISO 3318, A-shape. Made of chrome vanadium steel, forged, matt chrome-plated, ring side angled 15°, with non-slip, oval shaft. Supplied in nylon roll-up case.
Save to list

€31.81/ pieceexcl. VAT

€38.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination spanner set
Set version
Combination spanner set, 6-piece
Material
Chrome-vanadium steel
Total number of tools
10
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case