FORMAT

FORMAT Combination spanner, 9 mm, Chrome-vanadium steel, 4317784096980

  • ERIKS:23068562
  • Manufacturer:4317784096980
Image 1
Combination spanner, straight

Design: DIN 3113, ISO 3318, A-shape. Made of chrome vanadium steel, forged, matt chrome-plated, ring side angled 15°, with non-slip, oval shaft.
Save to list

€1.20/ pieceexcl. VAT

€1.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination spanner
Model
Metric
Single wrench model
No
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Material
Chrome-vanadium steel
Norm
DIN 3113
Wrench size small
9 mm
Wrench size large
9 mm