FORMAT

FORMAT Combination spanner, 15 mm, Chrome-vanadium steel

  • ERIKS:12055301
  • Manufacturer:4317784475143
Image 1
Combination spanner, offset

Design: DIN 3113, ISO 3318, B-shape. Made of chrome vanadium steel, forged, matt chrome-plated, ring side deep offset, jaw angled at 15°, ring polished, with non-slip, oval shaft.
Save to list

€3.77/ pieceexcl. VAT

€4.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination spanner
Model
Metric
Single wrench model
No
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Material
Chrome-vanadium steel
Norm
DIN 3113
Wrench size small
15 mm
Wrench size large
15 mm