

Design: Made of chromium-vanadium steel. Chrome-plated, straight shape, precisely toothed ratchet mechanism with 72 teeth and a reset angle of 5°. Jaw positioned at 15°. The ratchet head swivels 180°. The torque values exceed those specified by DIN 3110, ISO 3318.
€18.42/ pieceexcl. VAT
€22.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Combination ratchet spanner with joint |
Model | Metric |
Wrench width | 17 mm |
Type | Combination ratchet spanner with joint |
Cranked | 5° |
VDE tested | No |
Single wrench model | No |
Length | 233 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | No |