FORMAT

FORMAT Combination ratchet spanner set, Set of 5, Chrome-vanadium steel, 4317784538251

  • ERIKS:12739393
  • Manufacturer:4317784538251
Image 1
Open-end spanner with ring ratchet, in a set

Design: Made of chromium-vanadium steel. Chrome-plated, straight shape. Exact toothed ratchet mechanism with 72 teeth and a reset angle of 5°. Jaw positioned at 15°. The torque values exceed those specified by DIN 3110, ISO 3318.
Save to list

€149.13/ setexcl. VAT

€180.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination ratchet spanner set
Set version
Combination ratchet spanner set, 10-piece, 8
Material
Chrome-vanadium steel
Total number of tools
5
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case