FORMAT

FORMAT Combination ratchet spanner set, Set of 12, Chrome-vanadium steel

  • ERIKS:14569656
  • Manufacturer:4317784638586
Image 1
Open-end spanner with ring ratchet, reversible, in a set

Design: Made of chromium-vanadium steel, chrome-plated. Exact toothed ratchet mechanism with 72 teeth and a reset angle of 5°. The ratchet head is angled 15°, jaws angled 15°. The torque exceeds the regulations according to DIN 3113.
Save to list

€304.36/ pieceexcl. VAT

€368.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination ratchet spanner set
Set version
Combination ratchet spanner set, 12-piece
Material
Chrome-vanadium steel
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Metal box