FORMAT

FORMAT Combination ratchet spanner set, Set of 10, Chrome-vanadium steel

  • ERIKS:12739414
  • Manufacturer:4317784538329
Image 1
Open-end spanner with ring ratchet, reversible, in a set

Design: Made of chromium-vanadium steel, chrome-plated. Exact toothed ratchet mechanism with 72 teeth and a reset angle of 5°. The ratchet head is angled 15°, jaws angled 15°. The torque exceeds the regulations according to DIN 3113.
Save to list

€205.11/ setexcl. VAT

€248.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination ratchet spanner set
Set version
Combination ratchet spanner set, 10-piece, 8
Material
Chrome-vanadium steel
Total number of tools
10
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case