

Design: Made of chromium-vanadium steel. Chrome-plated, straight shape, precisely toothed ratchet mechanism with 72 teeth and a reset angle of 5°. Jaw positioned at 15°. The torque values exceed those specified by DIN 3110, ISO 3318.
Application: Ideal for narrow places.
€9.34/ pieceexcl. VAT
€11.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 10 mm |
Length | 96 mm |
Low spark model | No |
Material | Chrome-vanadium steel |