FORMAT

FORMAT Combination Ratchet Spanner, Chrome-vanadium steel, 88 mm LG, 8 mm WD

  • ERIKS:14569652
  • Manufacturer:4317784632782
Image 1
Open-end spanner with ring ratchet, extra short

Design: Made of chromium-vanadium steel. Chrome-plated, straight shape, precisely toothed ratchet mechanism with 72 teeth and a reset angle of 5°. Jaw positioned at 15°. The torque values exceed those specified by DIN 3110, ISO 3318.

Application: Ideal for narrow places.

Save to list

€8.97/ pieceexcl. VAT

€10.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination Ratchet Spanner
Model
Metric
Wrench width
8 mm
Length
88 mm
Low spark model
No
Material
Chrome-vanadium steel