FORMAT

FORMAT Combination Ratchet Spanner, Chrome-vanadium steel, 180 mm LG, 13 mm WD

  • ERIKS:12055315
  • Manufacturer:4317784479127
Image 1
Open-end spanner with ring ratchet

Design: Straight shape. Jaw positioned at 15°. Exact toothed ratchet mechanism. The torque values exceed those specified by DIN 3110, ISO 3318.



Made of chrome-vanadium-steel, chrome plated. With 72 teeth and a reset angle of 5°.

Save to list

€10.01/ pieceexcl. VAT

€12.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination Ratchet Spanner
Model
Metric
Wrench width
13 mm
Length
180 mm
Low spark model
No
Material
Chrome-vanadium steel