

Design: Straight shape. Jaw positioned at 15°. Exact toothed ratchet mechanism. The torque values exceed those specified by DIN 3110, ISO 3318.
Made of chrome-vanadium-steel, chrome plated. With 72 teeth and a reset angle of 5°.
€8.49/ pieceexcl. VAT
€10.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 8 mm |
Length | 136 mm |
Low spark model | No |
Material | Chrome-vanadium steel |