

Design: Exact toothed ratchet mechanism. Jaw positioned at 15°. The torque exceeds the regulations according to DIN 3113.
Made of chrome-vanadium-steel, chrome plated. With 72 teeth and a reset angle of 5°. The ratchet head is angled 15°.
€31.95/ pieceexcl. VAT
€38.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Combination Ratchet Spanner |
Model | Metric |
Single wrench model | No |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Norm | DIN 3113 |
Wrench size small | 24 mm |
Wrench size large | 24 mm |