FORMAT

FORMAT Combination hacksaw 180mm

  • ERIKS:12510742
  • Manufacturer:4317784510080
Image 1
Design:Made of special tool steel, hardened and tempered in oil. Polished headand offset by 25° for a clear viewof the area being worked on, jaws with optimised grip zones for flat and round materials. Blades inductively hardened (64 HRC). 40% reduced effort due to improved leverage ratio compared with normal universal pliers of the same length. Handles with multi-component plastic coating.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
180 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components