HSS combi-bit set SGE 1/4" DIN 3126
Design: Cross ground. The induction zone allows for increased bending elasticity and reduces the risk of fracture. This allows up to 50 % longer service life. Supplied in plastic box .
Application: For drilling core holes, thread tapping and deburring in one step . Suitable for utilisation on cordless drills (minimum 7.5 V), hand drills with clockwise and anti-clockwise rotation and stationary drills as well as for cutting manually in steels up to 600 N/mm², aluminium alloys as well as copper, brass, bronzes and plastics . Ideal for assembly work and small batches .
Note: Material thickness not mode than nominal thread (M6 = 6 mm material thickness) .