FORMAT

FORMAT Collet chuck DIN69871AD SK40-ER32

  • ERIKS:14390745
  • Manufacturer:4317784603959
Image 1
Collet chuck FORMAT GT type ER, SK 40

Design: Made of hot working steel.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Bore tolerance: H5
Hardened: 60 –2 HRC

Application: For clamping tools with cylindrical shank in collets to DIN 6499.

Save to list

€108.29/ pieceexcl. VAT

€131.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT