

€39.01/ pieceexcl. VAT
€47.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Blade diameter | 68 mm |
Material | HSS-co |
Thickness | 1.6 mm |
Hole diameter | 16 mm |
Number of teeth | 44 pce |