FORMAT

FORMAT Circular saw blade C T84 350x3.6x32mm

  • ERIKS:23113992
  • Manufacturer:4317784209205
Image 1
Carbide circular saw blade, trapezoidal flat tooth, positive 5°, FORMAT

Design:
The cutting speed should not be below 50 m/s for aluminium and 30-40 m/s for solid material.

Application: Mainly for use on circular saw benches which cut against the direction of feed. For profiles and solid material, format, mitre and longitudinal cuts in aluminium and other non-ferrous metals as well as for cutting synthetic resins, mainly thicker cross-sections.
Save to list

€268.80/ pieceexcl. VAT

€325.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade diameter
350 mm
Material
Hard metal
Thickness
3.6 mm
Hole diameter
32 mm
Number of teeth
84 pce