

€170.51/ pieceexcl. VAT
€206.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Blade diameter | 250 mm |
Material | Hard metal |
Thickness | 3.4 mm |
Hole diameter | 30 mm |
Number of teeth | 60 pce |