

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
Circlip pliers set, 4-piece 2 circlip pliers for recessed rings J 1; J 2 2 circlip pliers for protruding rings A 1; A 2
€88.07/ setexcl. VAT
€106.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Circlip Pliers Set |
Set version | Tool Module circlip pliers, 4-piece |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 188 mm |