FORMAT

FORMAT Circlip pliers set 8-piece

  • ERIKS:12510754
  • Manufacturer:4317784521024
Image 1
Circlip pliers set

Design: DIN 5254 A and 5256 C (straight shape) as well as DIN 5254 B and 5256 D (curved shape). Made of chrome-vanadium steel, hardened and tempered in oil, polished head. Tips inductively tempered. Especially stable tips, non-slip due to cone base. Plastic-coated handles. Delivery in synthetic leather roll-up case.
Save to list

€130.24/ setexcl. VAT

€157.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Circlip Pliers Set
Set version
Circlip pliers set 8-piece
Material
Chrome-vanadium steel
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case