FORMAT

FORMAT Chamfer tool forward and reverse T4 12mm

  • ERIKS:12594639
  • Manufacturer:4317784511209
Image 1
Image 2
Image 1
Image 2
Solid Carbide Forward & Reverse Chamfer Tool

Design: Extra-long shank.

Application: Can be used for linear and circular forward and reverse deburring or chamfering. Also suitable for contouring work.

Save to list

€218.43/ pieceexcl. VAT

€264.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
12 mm
Maximum working length
5 mm
Shaft Diameter
6 mm
Total length
100 mm
Head diameter
12 mm