




Design: Extra-long shank.
Application: Can be used for linear and circular forward and reverse deburring or chamfering. Also suitable for contouring work.
€194.12/ pieceexcl. VAT
€234.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 10 mm |
Maximum working length | 5 mm |
Shaft Diameter | 6 mm |
Total length | 100 mm |
Head diameter | 10 mm |