FORMAT

FORMAT Centring drill DIN333 HSSCo5 shape A 1.0mm TiAlN

  • ERIKS:14567841
  • Manufacturer:4317784619110
Image 1
Centre drill

Design: DIN 333-A, 60° countersink angle. Profile grinding, right cutting.
Ø Tolerance:    Ø 1.0–2.5 = + 0.14 mm
    Ø 3.15–5.0 = + 0.18 mm
    Ø 6.3 = + 0.22 mm

Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form A (protective countersinking).

Save to list

€7.52/ pieceexcl. VAT

€9.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT