FORMAT

FORMAT Centre drill DIN333 HSSCo5 form A 2mm

  • ERIKS:23409021
  • Manufacturer:4317784206266
Image 1
Centre drill, HSS Co5, bright

Design: DIN 333-A, 60° countersink angle. Profile grinding, right cutting.
Ø Tolerance:    Ø 1.0–2.5 = + 0.14 mm
    Ø 3.15–5.0 = + 0.18 mm
    Ø 6.3 = + 0.22 mm

Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form A (protective countersinking).

Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
2 mm
Total length
40 mm
Type
Center drill