

Design: DIN 333-A, 60° countersink angle. Profile grinding, right cutting.
Ø Tolerance: Ø 1.0–2.5 = + 0.14 mm
Ø 3.15–5.0 = + 0.18 mm
Ø 6.3 = + 0.22 mm
Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form A (protective countersinking).
€6.81/ pieceexcl. VAT
€8.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 1.6 mm |
Total length | 35.5 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 333-A |
Type | Center drill |
Point angle | 60 ° |
Material | HSS |