FORMAT

FORMAT Centre drill DIN333 HSS form R 1.60mm

  • ERIKS:23409029
  • Manufacturer:4317784284905
Image 1
Centre drill, HSS, DIN 333, form R with radius, bright

Design: With radius (lower risk of fracture).
Ø Tolerance:    Ø 1.0–2.5 = + 0.14 mm
    Ø 3.15–5.0 = + 0.18 mm
    Ø 6.3 = + 0.22 mm

Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form R (with radius).

Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
1.6 mm
Total length
35.5 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
333-R
Type
Center drill
Point angle
60 °
Material
HSS