FORMAT

FORMAT Centre drill DIN333 HSS form B 120deg. 5,00mm

  • ERIKS:23409043
  • Manufacturer:4317784285124
Image 1
Centre drill

Design:
Ø tolerance:    Ø 3.15–5.0 = + 0.18 mm
    Ø 6.3 = + 0.22 mm

Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form B (with 120° protective countersinking).

Save to list

€13.46/ pieceexcl. VAT

€16.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
5 mm
Total length
75 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
333-B
Type
Center drill
Material
HSS