FORMAT

FORMAT Centre drill DIN333 HSS form A 8.0mm

  • ERIKS:23409010
  • Manufacturer:4317784354523
Image 1
Centre drill, HSS, bright, FORMAT

Design: DIN 333-A, 60° countersink angle. Profile grinding, right cutting. Ø Tolerance: Ø 1.0–2.5 = + 0.14 mm Ø 3.15–5.0 = + 0.18 mm Ø 6.3 = + 0.22 mm Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form A (protective countersinking).

Save to list

€18.58/ pieceexcl. VAT

€22.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
8 mm
Total length
80 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
333-A
Type
Center drill
Point angle
60 °
Material
HSS