FORMAT

FORMAT Carbide burr Round arch shape 1020 Alu 6mm 10x20mm

  • ERIKS:14572505
  • Manufacturer:4317784638760
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, conical shape with radius end KEL, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Conical shape with radius end KEL

Save to list

€49.27/ pieceexcl. VAT

€59.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT