FORMAT

FORMAT Carbide burr cylindrical 0616 alu 6mm 6x16mm

  • ERIKS:14572501
  • Manufacturer:4317784638715
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Cylindrical ZYA

Save to list

€28.64/ pieceexcl. VAT

€34.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT