FORMAT

FORMAT Carb.tip. keyhole saw deep cut 23mm

  • ERIKS:14098411
  • Manufacturer:4317784208604
Image 1
Carbide Tipped Keyhole Saw, deep cut

Design: Sturdy construction with axial and radial ground special grinding for optimum cutting results. Replaceable centring drill bit for smooth tapping without punch-marking. Application: Can be used on portable, magnetic and pillar drilling machines. With pillar drilling machines always choose manual feed.

Deep cut. For material thickness up to 4 mm, stainless steel up to 2 mm. Especially suited for pipe material and curved surfaces.

Save to list

€49.73/ pieceexcl. VAT

€60.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
23 mm
Cutting depth
35 mm
Material
Hard metal