FORMAT

FORMAT Capsule tape meas. steel 10mx13mm

  • ERIKS:14098507
  • Manufacturer:4317784504287
Image 1
Capsule measuring tape FORMAT made of hardened spring band steel, painted white

Design: Housing made of highly impact resistant plastic, good handling through the large, crank arm mountable on both sides with park position. Measuring begin ca. 10 cm after end fitting. The tape end is additionally reinforced with a plastic sheath.



With continuous black mm graduation and red metre digits. The tape is baked in clear lacquer to protect it from wear.
Save to list

€33.95/ pieceexcl. VAT

€41.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
10 m
Width
13 mm