FORMAT

FORMAT Capsule tape meas. glass fibre 10mx13mm

  • ERIKS:14098421
  • Manufacturer:4317784269902
Image 1
Capsule measuring tape FORMAT made of glass fibre-reinforced plastic

Design: Housing made of highly impact resistant plastic, good handling through the large, crank arm mountable on both sides with park position. Measuring begin ca. 10 cm after end fitting. The tape end is additionally reinforced with a plastic sheath.



Tape made of very flexible, glass-fibre-reinforced plastic, yellow with one-sided, black cm graduation and red metre digits. Does not conduct electricity when dry.

Save to list

€23.37/ pieceexcl. VAT

€28.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
10 m
Width
13 mm