FORMAT

FORMAT Bolt cutters Mini 190mm with plastic sleeve

  • ERIKS:14569161
  • Manufacturer:4317784639934
Image 1
Compact bolt cutters

Design: Made of special tool steel, hardened and tempered in oil, polished head . Hardened precision blades (60 HRC). Increased cutting performance with less effort due to laterally offset rotating axle. 25 % reduced effort when compared to normal high-leverage side-cutting pliers of the same length due to the optimum transmission. With gripping surface below the hinge for gripping and pulling wires from Ø 1.5 mm.

Application: For the cutting of piano wire and for soft or hard solid wire, as well as for bolts, nails, rivets and screws.



Handles with plastic coating.

Save to list

€36.26/ pieceexcl. VAT

€43.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT