FORMAT

FORMAT Bolt cutter 460mm

  • ERIKS:23074366
  • Manufacturer:4317784097734
Image 1
Bolt cutters

Design: With adjustable and replaceable cutter head.

Application: For cutting round materials up to 48 HRC.



Cutting edges made of chromium-vanadium special steel, drop-forged and inductively hardened. Improved geometry for less exertion of force. Extra-long stop for a safer leg distance. Lacquered pipe legs, handles with plastic covers.

Save to list

€76.80/ pieceexcl. VAT

€92.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
460 mm