FORMAT

FORMAT Blade for shears for hoses and plastic plastic tubes Ø28mm

  • ERIKS:14056621
  • Manufacturer:4317784559836
Image 1
Blade for tube and pipe shears 0–28 mm

Design: Blade with pointed cutting edge for low-effort penetration into the material. With opening spring and one-hand locking lever.

Application: For precise, single-handed cutting of tubes, including with textile reinforcement e.g. aramid fibres

Save to list

€16.31/ pieceexcl. VAT

€19.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT