FORMAT

FORMAT Bit tough 1/4" DIN3126C6.3 slot 5.5x1x25mm

  • ERIKS:23081414
  • Manufacturer:4317784092043
Image 1
Bit for slot screws 1/4", similar to DIN 3126 C 6.3, tough, with torsion range
Save to list

€0.67/ pieceexcl. VAT

€0.81incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Blade width
5.5 mm
Blade thickness
1 mm
Total length
25 mm