FORMAT

FORMAT Bit Torsion 1/4" DIN3126C6.3 T7x25mm

  • ERIKS:12521334
  • Manufacturer:4317784511766
Image 1
Bit for recessed TORX®screws 1/4", similar to DIN 3126 C 6.3, tough with torsion range

General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw.

The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX® tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.



Especially suitable for screwing into metal and sheet metal.
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Size (TX)
T7
Total length
25 mm