FORMAT

FORMAT Bit spiral drill HSS ground 9.5mm

  • ERIKS:12592578
  • Manufacturer:4317784517126
Image 1
Jobber drill bit, bright surface

Design: HSS, spiral fluted.

Application: For drilling steels up to 850 N/mm² and conditionally suitable for aluminium alloys. For use in hand drills.

Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
9.5 mm
Cutting length
38 mm
Total length
54 mm
Holding system
Hexagonal
DIN standard
3126
Type
Twist drill
Material
HSS