

Design: HSS, spiral fluted.
Application: For drilling steels up to 850 N/mm² and conditionally suitable for aluminium alloys. For use in hand drills.
€4.08/ pieceexcl. VAT
€4.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 1 mm |
Cutting length | 7 mm |
Total length | 32 mm |
Holding system | Hexagonal |
DIN standard | 3126 |
Type | Twist drill |
Material | HSS |