FORMAT

FORMAT Bit countersink HSS 90deg. 12.4mm

  • ERIKS:23410597
  • Manufacturer:4317784131926
Image 1
Countersink bit 90° 1/4" DIN 3126

Design: HSS, DIN 335-C. 90° countersink angle. Radial taper-ground, bright surface, with straight flute length and flutes ground from solid. Also provided with cutting and clearance angles for the most common materials.

Application: For universal, chatter and burr-free drilling, countersinking, chamfering and deburring work in steels up to 850 N/mm² and aluminium alloys. The countersink bit can also be used as a hand deburrer together with the corresponding operation tools.

Note: Sufficient supply of coolant is required.

Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
12.4 mm
Total length
35 mm
Holding system
Hexagonal
Cutting direction
Right
DIN standard
335-C
Type
Countersinking cutter
Point angle
90 °
Material
HSS