FORMAT

FORMAT Bit 1/4" DIN3126E6.3 5x89mm

  • ERIKS:12521392
  • Manufacturer:4317784503198
Image 1
Bit for hexagon recessed screws 1/4" DIN 3126 E 6.3, tough
Save to list

€2.79/ pieceexcl. VAT

€3.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Dimension
5 mm
Length
89 mm