FORMAT

FORMAT Bevel brush steel M14 wavy set 100x0.3mm

  • ERIKS:23288372
  • Manufacturer:4317784407076
Image 1
Bevel brush, steel wire, wavy set

Design: With M14 x 2 thread.

Application: For use in all commercially available one-hand angle grinders. For minor to moderate cleaning and for machining large surfaces and hard-to-reach places. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.

Save to list

€10.93/ pieceexcl. VAT

€13.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.3 mm
Brush diameter
100 mm