FORMAT

FORMAT Bevel brush steel M14 knotted 115x mm

  • ERIKS:23153422
  • Manufacturer:4317784268660
Image 1
Bevel brush, steel wire, knotted

Design: With thread M14 x 2.

Application: For use in all commercially available one-hand angle grinders. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.
Save to list

€15.77/ pieceexcl. VAT

€19.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.5 mm
Brush diameter
115 mm