FORMAT

FORMAT Bevel brush stainless M14knotted 115x0.35mm

  • ERIKS:23153423
  • Manufacturer:4317784268677
Image 1
Bevel brush, stainless steel wire (1.4310), knotted

Design: With thread M14 x 2.

Application: For use in all commercially available one-hand angle grinders. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.
Save to list

€25.00/ pieceexcl. VAT

€30.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.35 mm
Brush diameter
115 mm