

Design: Bi-metal saw band with variable tooth pitch, in optimised design for a better price/performance ratio. Application: For sawing construction and low-alloy steels, as well as aluminium and non-ferrous metals.
€19.03/ pieceexcl. VAT
€23.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Band saw blade |
Length | 1440 mm |
Number of teeth per inch | 8/12 |
Thickness | 0.6 mm |
Height | 13 mm |
Material | Bimetal |