FORMAT

FORMAT Ball nose Slot drill HSSE 8,00mm

  • ERIKS:23106153
  • Manufacturer:4317784088695
Image 1
Image 2
Image 1
Image 2
Design: HSS Co8, type N, 30°, with centre cut.

Application: Can be used for milling semi-circular profiles. Can be used as a copy and traverse mill in mould-making.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
11 mm
Shaft Diameter
10 mm
Total length
61 mm
DIN standard
327
Head diameter
8 mm