FORMAT

FORMAT Ball nose Slot drill HSSE 6,00mm

  • ERIKS:23106151
  • Manufacturer:4317784088688
Image 1
Image 2
Image 1
Image 2
Design: HSS Co8, type N, 30°, with centre cut.

Application: Can be used for milling semi-circular profiles. Can be used as a copy and traverse mill in mould-making.
Save to list

€9.73/ pieceexcl. VAT

€11.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
DIN standard
327
Head diameter
6 mm