FORMAT

FORMAT Ball nose 2-flute slot drill short FS SC TiALN shank HB T2 6mm

  • ERIKS:23110099
  • Manufacturer:4317784217019
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drill

Design: With centre cut, suitable for drilling.

Application: Universal milling cutter for copy-milling work. Can be used to a limited extent for plunge cutting, traversing, peripheral milling, traverse milling and slot milling.



Design: Suitable for drilling.

Application: Universal milling cutter for copy-milling work. Can be used for plunge cutting, traversing, peripheral milling, traverse milling and slot milling.
Save to list

€24.91/ pieceexcl. VAT

€30.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
54 mm
DIN standard
6535-HB
Head diameter
6 mm