FORMAT

FORMAT Ball nose 2-flute slot drill short FS SC TiALN shank HA 30deg. T2 2mm

  • ERIKS:12050060
  • Manufacturer:4317784468541
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drill

Design: With centre cut, suitable for drilling.

Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. The tool life increases with MQL or air cooling. The tool can either be used with a pivoted or straight spindle.
Suitable for HSC machining up to 70 HRC.
Save to list

€44.78/ pieceexcl. VAT

€54.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose end mill
Maximum working length
25 mm
Shaft Diameter
6 mm
Total length
50 mm
DIN standard
DIN 6535-HA
Head diameter
2 mm